Beli fuse 125a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GAE Fuse
    Mulai

    Rp65.900

    GAE Fuse
    atribut:
    • Rated Voltage (V): 500
    • Rated Breaking Capacity (kA): 120
    • Class: gI-gL-gG
    • Material Insulator: Ceramics
  2. PM NH Fuse Link
    Mulai

    Rp56.900

    PM NH Fuse Link
    Deskripsi:
    NH Fuse Link- Telah banyak digunakan sebagai proteksi overload dan short-circuit pada berbagai jaringan- Breaking capacity sampai dengan 120kA- Ringan dan memiliki rugi daya rendah- Sesuai standar IEC 269- Kontak blade terbuat dari tembaga- Elemen terbuat dari tembaga dan perak
  3. Fort Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp3.900

    Fort Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
  4. Chint Fuse Holder
    Mulai

    Rp88.900

    Chint Fuse Holder
    atribut:
    • Breaking Capacity (kA): 120/50/100
  5. MERSEN Semiconductor Fuse
    Mulai

    Rp369.900

    MERSEN Semiconductor Fuse
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
  6. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  7. AGNIS Apron Las Dada & Lengan
    Mulai

    Rp139.900

    AGNIS Apron Las Dada & Lengan
    atribut:
    • Material: Kulit Sapi
    • Color: Coklat
    • Chest Dimensions (cm): 80x55
    • Sleeve Dimensions (cm): 59
  8. BUSSMANN UL Class RK5 Fuse
    Mulai

    Rp389.900

    BUSSMANN UL Class RK5 Fuse
    Deskripsi:
    These 600VAC UL Class RK5 fuses are time delay and nonindicating. They tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK5 fuses, these 200kA IR fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • UNSPSC: 39121604
    • Body Material: Fiberglass
    • Class: RK5
    • Element: Dual
    • Fits Fuse Block Style: Rejection
    • Speed: Time Delay
    • Standards: CE; CSA Certification Class 1422-01; UL 248-12 Guide JDDZ
  9. Fort Fuse Link 20/24KV untuk Jaringan
    Mulai

    Rp20.900

    Fort Fuse Link 20/24KV untuk Jaringan
    Deskripsi:
    Fuse Link untuk jaringan 20/24KV *K type
  10. Fort Fuse Kubur dengan Fuse Kaca
    Mulai

    Rp12.900

    Fort Fuse Kubur dengan Fuse Kaca
    atribut:
    • Ampere (A): 10
  11. TRUSCO Cable Ties Marking (Pengikat / Kabel Tis)
    Mulai

    Rp169.900

    TRUSCO Cable Ties Marking (Pengikat / Kabel Tis)
    Deskripsi:
    Please use indoors. When nylon products dry, water content decreases and they snap easily, Please use as soon as possible after opening. After opening, please seal bag if storing. Because nylon products lump easily in the coldest season, please return it
    atribut:
    • Color: White
    • Material: Nylon 66
    • Printing Type: Oil-Based Pen
  12. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    78%
    Mulai

    Rp56.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  13. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    71%
    Mulai

    Rp75.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  14. Fort Rumah Fuse Keramik NH
    Mulai

    Rp27.900

    Fort Rumah Fuse Keramik NH
    atribut:
    • Material: Metal
  15. OMRON Control Relay MY4N-D2 DC24 S
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
Daftar Harga fuse 125a Terbaru March 2026
EWIG Fuse Link NH SeriesRp32.900
GAE FuseRp65.900
Fort Fuse Keramik NHRp20.900
PM NH Fuse LinkRp56.900
Fort Cable Ties (Pengikat / Kabel Tis)Rp3.900
Chint Fuse HolderRp88.900
EWIG Koil Kontaktor SN 50/65Rp259.900
MERSEN Semiconductor FuseRp369.900
Chint Fuse LinkRp6.900
EWIG Koil Kontaktor SN 80/95Rp369.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait